Shop All Copper Fittings
Legend Valve
11/4 X 1 X 11/4 COPPER RED TEE
Mfr # 450-239
Zoro # G1782060
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22
- Size 1-1/4" x 1" x 1-1/4"
- Connection Type Copper x Copper x Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-239
- Zoro # G1782060
- UPC # 662545046891
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Size | 1-1/4" x 1" x 1-1/4" |
Details
Standards | Naturally Lead Free, MSS SP-104, ANSI/ASME B16.22 |
Connection Type | Copper x Copper x Copper |
Description
1-1/4" x 1" x 1-1/4"(ID) 1-1/8" x 1-1/8" x 1-3/8"(OD) Copper Reducing Tee, C x C x C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPS Galvanized Merchant Coupling (61103)
- LEGEND VALVE 2-1/2 X 2 GALV. HEX BUSHING (352-636C)
- SIMMONS Frost Proof Yard Hydrant, 66" L, Cast Iron (803SB)
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 4 in Pipe Size (1WKL2)
- LEGEND VALVE 5/8" COPPER TEE (450-165)
- LEGEND VALVE 3 COUPLINGS W/STOP DIMPLE (450-640)
- LEGEND VALVE 1" COPPER 90 ELBOW (450-005)
- LEGEND VALVE 1/2" T-4215 NO LEAD METER CPLG (313-133NL)
- LEGEND VALVE 3/4" T-4500 CTS INSERT STIFF. (313-404)
- LEGEND VALVE 3/4" COPPER x FIP UNION NL (302-317NL)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712RLF-343412)
- Legend Valve Copper Fittings