Shop All Manifolds
Legend Valve
11 PORT 1" PRECISION MANIFOLD
Mfr # 8200-10-11
Zoro # G1783147
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1"
- Connection Type 11 Port Manifold
- Includes Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 8200-10-11
- Zoro # G1783147
- UPC # 662545068060
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Item | Supply and Return Isolation Valve |
Material of Construction | Brass |
Connection Type | 11 Port Manifold |
Includes | Mounting Bracket |
Description
M-8200 Precision 1" Brass Bar 11 Port, Supply and Return Isolation Valves, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Motor1/4HP Blower Motor (11091207SP)
- RULAND Coupling, One Piece, Bore Dia 1/2 In (CLX-8-8-F)
- SPEEDAIRE Flange Mount, 3 1/4 In (6X478)
- AFTERMARKET 1803M06 DAndD Powerdrive 3M Single Replacement Timing Belt (180-3M-06-DD)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- LEGEND VALVE 7 PORT 1" PREC MFLD W/ADAPTER (8200P-10-7)
- LEGEND VALVE 5 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/4 In. L (M30-375-7)
- Legend Valve Manifolds