Shop All Manifolds
Legend Valve
11 PORT 1-1/4" MFLD W/ADAPTER
Mfr # 8200P-14-11
Zoro # G1794128
product price: $1,033.99
/ea
Free Shipping & Returns
$1,033.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1-1/4"
- Connection Type 11 Port Manifold
- Includes Integrated Adapter Valve; Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 8200P-14-11
- Zoro # G1794128
- UPC # 662545066301
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1-1/4" |
Details
Item | Manifold |
Material of Construction | Brass |
Connection Type | 11 Port Manifold |
Includes | Integrated Adapter Valve; Mounting Brackets |
Description
M-8200P Precision Manifold with Integrated Adapter Valve 1-1/4" Brass Bar 11 Port, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREVOST Industrial Coupler, 3/8" FNPT (IRC 081202)
- PORTER-CABLE Filter 1/4" NPT (PXCM019-0350)
- REELCRAFT Seal, Ring Kit (S600947-1)
- SPEEDAIRE V-Belt (PN22N100G)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 3/4"x3/4" PEX-8x1/2 CU MANIFOL (510-613-8)
- LEGEND VALVE 5/8" MFLD COMP TUBE CONNECTOR (800-144C)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- PARKER Manifold Valve, 1/4 In FNPT, 2 1/2 In L (HALS2V4N)
- Legend Valve Manifolds