Shop All Butterfly Valves
Legend Valve
10" T-367SS BUTTERFLY-BUNA
Mfr # 116-638
Zoro # G1773347
product price: $751.99
/ea
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 10"
- Connection Type Buna-N-Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-638
- Zoro # G1773347
- UPC # 662545112749
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 10" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Lug |
Description
2" T-367SS Ductile Iron Lug Type Butterfly Valve, Stainless SteelDisc, 10 Position Lever Handle -BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit (1341314)
- EEMAX Heating Element, Bare Wire, 240V, 9500W (EX630)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 3/8" FNPT (ZUSA-PF-4554)
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172P-4-2)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-3-316-EPDM)
- Legend Valve Butterfly Valves