Shop All Butterfly Valves
Legend Valve
10" T-367DI-G BUTTERFLY VALVE
Mfr # 116-698
Zoro # G1766627
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Lug
- Size 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 116-698
- Zoro # G1766627
- UPC # 662545125039
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 10" |
Details
Connection Type | Buna-N-Seat Lug |
Description
10" T-367DI-G BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX Carmel Collection Double Robe Hook Satin Nickel Finish (BC6SN22)
- SEMINOLE NIPPLE GALV 1/2""X5.5"" (8700149506)
- ZORO SELECT 1-1/2" Clamp T316L SS Ferrule (EG14AM7-6L1.5)
- MOEN Service Kit (104627)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 3" T-335AB BUTTERFLY-EPDM (116-403)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 2" T-335AB BUTTERFLY-EPDM (116-401)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- CHICAGO VALVES AND CONTROLS 2-1/2", Butterfly Valve, Lug, Ductile Iron Body (55L2611025)
- Legend Valve Butterfly Valves