Shop All Butterfly Valves
Legend Valve
10" T-367DI BUTTERFLY VALVE
Mfr # 116-678
Zoro # G1773925
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Buna-N-Seat Lug
- Size 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-678
- Zoro # G1773925
- UPC # 662545124858
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 10" |
Details
Item | Butterfly Valve |
Connection Type | Buna-N-Seat Lug |
Description
10" T-367DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN BRASS 3/4" Pipe Dia., Plastic, IPS, Split Flange (5352P)
- SWIFT GREEN FILTERS SGF-15MS Replacement for 3M HF15-MS by Swift Green Filters (SGF-15MS)
- TOTO Dynamo Controller Unit From Tn781 60Sec (TH559EDV467)
- ZORO SELECT PVC Adapter, Socket, 4 in Pipe Size (P117-040)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, EPDM Liner (CL223E 2)
- Legend Valve Butterfly Valves