Shop All Butterfly Valves
Legend Valve
10" T-367AB-G BUTTERFLY -BUNA
Mfr # 116-668
Zoro # G1765105
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 10"
- Connection Type Buna-N-Seat Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-668
- Zoro # G1765105
- UPC # 662545049182
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 10" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Lug |
Description
10" T-367AB-G Ductile Iron Lug Type Butterfly Valve, Aluminum Bronze Disc, Gear Operated -BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 2 (793LV3)
- SPEAKMAN Repair Part Mark II Shower Index (RPG41-0108)
- ELKAY 19" W x 22" L x 19.125" H, Wall Hung, 18 ga. 304 Stainless Steel, Lavatory Sink Kit (ELV2219SACMC)
- DELTA 590Tp Prox Faucet, Less Power Daisychain, 0.5Gpm Laminar (590TPA2150-LP)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 4" Size (5322095080)
- Legend Valve Butterfly Valves