Shop All Butterfly Valves
Legend Valve
10" T-365DI BUTTERFLY VALVE
Mfr # 116-658
Zoro # G1769418
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Lug
- Size 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-658
- Zoro # G1769418
- UPC # 662545124766
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 10" |
Details
Item | Butterfly Valve |
Connection Type | EPDM Seat Lug |
Description
10" T-365DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Base Elbow, 90 deg, 12", 125, Black (4319000010)
- KOHLER Rite-Temp Pressure-Balancing Valve Bo (8304-UX-NA)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-PDMPU)
- COPPER PRESS BY TMG 1 in. x 1 in. Copper Press x Press Repair Coupling with No Stop (XPRC1NS)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- GRUVLOK Butterfly Valve (1330026105)
- Legend Valve Butterfly Valves