Shop All Butterfly Valves
Legend Valve
10" T-337AB-G BUTTERFLY -BUNA
Mfr # 116-468
Zoro # G1769436
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 10"
- Connection Type Buna-N-Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 116-468
- Zoro # G1769436
- UPC # 662545049106
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 10" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Wafer |
Description
10" T-337AB-G Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, Gear Operated -BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-025)
- MOEN Lever Handle 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (8124)
- BE PRESSURE 1in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.100)
- SMITH-COOPER 2IN BALL VALVES FULL PORT (4347001140)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE (116-479)
- CHICAGO VALVES AND CONTROLS 4", Butterfly Valve, Lug, Ductile Iron Body (55L2611040)
- Legend Valve Butterfly Valves