Shop All Butterfly Valves
Legend Valve
10" T-337AB BUTTERFLY -BUNA
Mfr # 116-428
Zoro # G1773365
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 10"
- Connection Type Buna-N-Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-428
- Zoro # G1773365
- UPC # 662545049069
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 10" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | Buna-N-Seat Wafer |
Description
10" T-337AB Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle -BUNA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100218)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T13220-SS)
- BE PRESSURE SUPPLY 2" Aluminum Camlock Fitting - Male Coupler x FPT Thread (90.390.200)
- DELTA Square Wall Elbow for Hand Shower (50570-BL)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 10" T-335DI-G BUTTERFLY VALVE (116-488)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- LEGEND VALVE 2-1/2" T-337AB BUTTERFLY-BUNA (116-422)
- BONOMI Electric Actuated, SS, Butterfly Valve, 6" (ME9101-003-6)
- Legend Valve Valves