Shop All Butterfly Valves
Legend Valve
10" T-335SS BUTTERFLY - EPDM
Mfr # 116-418
Zoro # G1773916
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 10"
- Connection Type EPDM Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-418
- Zoro # G1773916
- UPC # 662545112473
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 10" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Wafer |
Description
10" T-335SS Ductile Iron Wafer Butterfly Valve, Stainless Steel Disc, 10 Position Lever Handle -EPDM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 86 gpm (XL-150-LF-BDT)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6AYR7)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7010101)
- CECILWARE Dipperwell Faucet (900005)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 2" S-650 PVC BUTTERFLY VALVE (201-263)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- LEGEND VALVE 2" T-365AB BUTTERFLY-EPDM (116-601)
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 6 In (ML234V)
- Legend Valve Butterfly Valves