Shop All Butterfly Valves
Legend Valve
10" T-335AB BUTTERFLY -EPDM
Mfr # 116-408
Zoro # G1771597
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 WSP, 200 CWP
- Size 10"
- Connection Type EPDM Seat Wafer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 116-408
- Zoro # G1771597
- UPC # 662545049045
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 10" |
Details
Standards | 125 WSP, 200 CWP |
Connection Type | EPDM Seat Wafer |
Description
10" T-335AB Ductile Iron Wafer Butterfly Valve, Aluminum Bronze Disc, 10 Position Lever Handle -EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 1-1/2in Aluminum Camlock Fitting, Male Coupler x MPT Thread (90.395.112)
- DIXON VSeries, Valved Plug ST 1/4", FNPTF 1/4" (V2F2)
- ZURN Z6920-XL-ADM-1 Gooseneck Se (Z6920-XL-ADM-1)
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way Union (V100SL)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- STEEL & OBRIEN 2-1/2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Viton (BFVAW-2.5-NC-316-VITON)
- Legend Valve Valves