Shop All Gate Valves
Legend Valve
10" T-301 CAST IRON GATE VALVE
Mfr # 116-108
Zoro # G1784084
product price: $2,612.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,612.99
Free 30-Day Returns
Key Features
- Pipe Size 10"
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-108
- Zoro # G1784084
- UPC # 662545080970
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 10" |
Size | 10" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
10" T-301 Cast Iron Non-Rising Stem Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 2 Handle Plastic Shell Ceramic Disc Cartridge - Hot (121550)
- SPEARS Gate Valve, 2 In., Socket Weld (2032-020)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 50m, PK20 (155392-75)
- ZURN Urinal, EcoVantage, 0.125 gpf (Z5758.236.00)
- LEGEND VALVE 1-1/2" T-751 S.S. GATE VALVE (113-407)
- LEGEND VALVE 2" CROSS HANDLE (104-454)
- LEGEND VALVE 1-1/4 T-408 NO LEAD GATE VALVE (104-706NL)
- LEGEND VALVE 12" T-303 OSY CAST IRON GATE V (116-129)
- LEGEND VALVE 1/4" T-401 GATE VALVE (104-301)
- LEGEND VALVE 3/4" S-408 NO LEAD GATE VALVE (104-724NL)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In., FNPT (105 2)
- Legend Valve Gate Valves