Shop All Butterfly Valves
Legend Valve
10" S-651 PVC BUTTERFLY VALVE
Mfr # 201-271
Zoro # G1762917
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Size 10"
- Connection Type Flanged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-271
- Zoro # G1762917
- UPC # 662545010083
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Size | 10" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Flanged |
Description
10" S-651 PVC Wafer Buttefly Valve, Gear Operator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330724584)
- ZORO SELECT FDA and 3A Silicone Tubng, Clear, 14.5 psi (ZUSA-HT-3650)
- LEGEND VALVE 3/4" X 3-1/2" GALV. NIPPLE (356-085E)
- DELTA Universal Showering Components H2Okinetic 3-Setting Raincan Shower Head (52684-BL)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 2" T-335AB BUTTERFLY-EPDM (116-401)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 2 1/2 In (ML232B)
- Legend Valve Valves