Shop All Manifolds
Legend Valve
10 PORT 1" PRECISION MANIFOLD
Mfr # 8200-10-10
Zoro # G1774187
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1"
- Connection Type 10 Port Manifold
- Includes Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 8200-10-10
- Zoro # G1774187
- UPC # 662545068053
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Item | Supply and Return Isolation Valve |
Material of Construction | Brass |
Connection Type | 10 Port Manifold |
Includes | Mounting Bracket |
Description
M-8200 Precision 1" Brass Bar 10 Port, Supply and Return Isolation Valves, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Collet Cap (01484)
- GATES Polyflex Belts, 3M580 (3M580)
- BRENNAN INDUSTRIES Adapter 3/8" Male O-Ring Boss X 3/8" Female Pipe Swivel, Straight (6900-06-06-O)
- IGUS iglide® 3/4" x 3/4" iglide G300 Polymer Flange Bearing (GFI-1214-12)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- LEGEND VALVE 5 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE 7 PORT 1" PREC MFLD W/ADAPTER (8200P-10-7)
- SWAGELOK KIT PNEUMATIC VALVE MANIFOLD (SS-MK-V3R)
- Legend Valve Manifolds