Shop All Supply Stop Valves
Legend Valve
10" BRASS KEY
Mfr # 102-827
Zoro # G1782970
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass
- Connection Type 10” Polished Brass key
- Size 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 102-827
- Zoro # G1782970
- UPC # 662545006116
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Size | 10" |
Details
Body Material | Brass |
Connection Type | 10” Polished Brass key |
Description
10" BrassKey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1" x 3/4" (78152)
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (06Q221N06020)
- NU-CALGON Condensate Neutralizer, Cartridge, 12" L (4720-06)
- RIOBEL Elbow Supply With Shut-Off Valve (760C)
- LEGEND VALVE 3/4 T-543 NO LEAD GARDEN VALVE (107-244NL)
- LEGEND VALVE 3/4" S-501 NO LEAD STOP VALVE (107-114NL)
- LEGEND VALVE 1/2F1960x3/8x3/8 T-598NL STRAI (114-734NL)
- LEGEND VALVE 1/2 CPVC x 3/8 OD T581 NO LEAD (114-107NL)
- LEGEND VALVE 1/2" S-504 LONG BONNET STOP (107-255)
- LEGEND VALVE 3/4" T542 NO LEAD EVAP COOLER (107-247NL)
- BRASSCRAFT 1/2 in. FIP Inlet x 3/8 in. O.D. Flare Outlet Multi-Turn Angle Stop (OFR17X C)
- Legend Valve Supply Stop Valves