Shop All Bronze Pipe Fittings
Legend Valve
1" XL BRONZE MALE ADAPTER
Mfr # 312-025
Zoro # G1767659
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Standards 125 CWP
- Connection Type MNPT x Insert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 312-025
- Zoro # G1767659
- UPC # 662545016177
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 125 CWP |
Connection Type | MNPT x Insert |
Description
1" Extra Long Cast Bronze Insert x MNPT Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (2WU94)
- CHICAGO FAUCET Adapter (225-005JKABCP)
- KOHLER Quartz Back Splash For 36 Vanity (25816-PWH)
- LEGEND VALVE 1" X 3/4" M BRZ MALE ADPTER NL (312-014NL)
- LEGEND VALVE 1" BRONZE SQ HD PLUG NO LEAD (310-185NL)
- LEGEND VALVE 1/2"X1/8" NO LEAD RED COUP (310-363NL)
- LEGEND VALVE 2-1/2" BRONZE COUPLING NO LEAD (310-089NL)
- LEGEND VALVE 1 T4321 NO LEAD IPS PAK X PAK (313-245NL)
- LEGEND VALVE 1/2" BRONZE COUPLING NO LEAD (310-083NL)
- LEGEND VALVE 3/4" NO LEAD BRONZE CROSS (310-204NL)
- Legend Valve Bronze Pipe Fittings