Shop All Galvanized Pipes
Legend Valve
1" X CLOSE GALVANIZED NIPPLE
Mfr # 356-100
Zoro # G1763084
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-100
- Zoro # G1763084
- UPC # 662545034737
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" |
Details
Connection Type | MNPT x MPNT |
Description
1" x Close Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Tub and Shower, Tub/Shower Stem, Brass, Chrome and White (SLD1350)
- ALFI BRAND ALFI brand ABS17 17" Folding Teak Wood Shower Seat Bench W/ Backrest (ABS17-SA)
- ROBERTSHAW Regulator Kit, LP Gas (1751-013)
- ZORO SELECT 4" x 10 ft. Non-Threaded ABS DWV Pipe Sch 40 (29-410)
- LEGEND VALVE 1-1/2" X 5" GALVANIZED NIPPLE (356-148E)
- LEGEND VALVE 1/2" X 2-1/2" GALV. NIPPLE (356-063E)
- LEGEND VALVE 3/4" X 10" GALVANIZED NIPPLE (356-094E)
- LEGEND VALVE 3/4" X 18" GALVANIZED NIPPLE (356-270)
- LEGEND VALVE 3/4" X 1-1/2" GALV. NIPPLE (356-081)
- LEGEND VALVE 3/4" X 4" GALVANIZED NIPPLE (356-086E)
- B & K/MUELLER INDS(IMPORT) 3/4X4-1/2 Galv Nipple (564-045HN)
- Legend Valve Galvanized Pipes