Shop All Brass Pipes
Legend Valve
1" X CLOSE CHROME NIPPLE
Mfr # 311-100CP
Zoro # G1084809
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Schedule Schedule 40
- Basic Pipe Fitting Material Chrome Plated Brass
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size 1"
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-100CP
- Zoro # G1084809
- UPC # 662545020310
- Country of Origin Taiwan, Province of China
- Category Brass Pipes
Dimensions
Size | 1" |
Outside Dia. | 1 in |
Details
Pipe Schedule | Schedule 40 |
Basic Pipe Fitting Material | Chrome Plated Brass |
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1 |
Item | Pipe Nipple |
Description
1" x Close Chrome Plated Brass Pipe Nipple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Two-Hole Remodel Plate in Powdercoated White (D504-50)
- SMITH-COOPER Hex Bushing, Forged, 3000, 2X1/2" (4308000660)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6S)
- HOSE MASTER 2" Dia x 12" L 316 SS Flexible Metal Hose (GZ200FLXFL120)
- LEGEND VALVE 1" X 4-1/2" CHROME NIPPLE (311-107CP)
- LEGEND VALVE 1/2" X 3" BRASS NIPPLE (311-064)
- LEGEND VALVE 2-1/2" X 4" BRASS NIPPLE (311-186)
- LEGEND VALVE 3" X 5" BRASS NIPPLE (311-208)
- LEGEND VALVE 1/2" X 3" CHROME NIPPLE NL (311-064CNL)
- LEGEND VALVE 1/8" X 2" BRASS NIPPLE (311-002)
- ZORO SELECT 2-1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (469-060)
- Legend Valve Pipes