Shop All Galvanized Pipes
Legend Valve
1" X 9" GALVANIZED NIPPLE
Mfr # 356-113E
Zoro # G1767388
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 9"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-113E
- Zoro # G1767388
- UPC # 662545135274
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 9" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 9" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K TEE BRASS 1-1/2"" FIP LF (4535282)
- DIXON 1.5 in B5107 FKM REPAIR KIT SEE ORDER (B5107-RKV150)
- TOTO Neorest AS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8551CUMFG#01)
- LEGEND VALVE 3/4 x 1 T4441NL PAKXPAKXPAK TE (313-396NL)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- LEGEND VALVE 1-1/2" GALVANIZED NIPPLE RUN (356-268)
- LEGEND VALVE 3/8" X 3" GALVANIZED NIPPLE (356-044E)
- LEGEND VALVE 1-1/4" X 5" GALVANIZED NIPPLE (356-128)
- LEGEND VALVE 1-1/4" X 5-1/2" GALV. NIPPLE (356-129E)
- LEGEND VALVE 1/4" X 7" GALVANIZED NIPPLE (356-031E)
- ZORO SELECT 1/8" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (5P993)
- Legend Valve Pipes