Shop All Galvanized Pipes
Legend Valve
1" X 8" GALVANIZED NIPPLE
Mfr # 356-112E
Zoro # G1789447
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 8"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-112E
- Zoro # G1789447
- UPC # 662545135267
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 8" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 8" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sprayhead Part Sfp1000 Cp Spray Head 0.35 Gpm Male Vr (3362000)
- RINNAI Condensate Trap, Version II (222053)
- ZORO SELECT 3/8" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6F-B)
- ANVIL 1" x 1/2" x 1" FNPT Cast Iron Reducing Tee Class 125 (0300038403)
- LEGEND VALVE 1" X 12" GALVANIZED NIPPLE (356-116E)
- LEGEND VALVE 1" X 11" GALVANIZED NIPPLE (356-115E)
- LEGEND VALVE 1/8" X 3-1/2" GALV. NIPPLE (356-005)
- LEGEND VALVE 1-1/2" X 24" GALVANIZED NIPPLE (356-301)
- LEGEND VALVE 1/8" X 10" GALVANIZED NIPPLE (356-014)
- LEGEND VALVE 2-1/2" X 5" GALVANIZED NIPPLE (356-188E)
- ZORO SELECT 3/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (6KC79)
- Legend Valve Pipes