Shop All Stainless Steel Pipe Fittings
Legend Valve
1" X 8" 304 SS NIPPLE
Mfr # 304-112
Zoro # G1078676
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" X 8"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 304-112
- Zoro # G1078676
- UPC # 662545103549
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" X 8" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1" x 8" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cover Plate, 14" x 6", Acrylic, Chrome (34043)
- APOLLO VALVES 3/4" Sweat Bronze Ball Valve Inline (70LF24401)
- LEGEND VALVE 1" PLASTIC PEX ELBOW (461-005)
- ZORO SELECT 1/4" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNB25)
- LEGEND VALVE 3/4" 90 SS316 ELBOW (416-004)
- LEGEND VALVE 1-1/2" X 1/4" SS316 HEX BUSH (416-490)
- LEGEND VALVE 1" x 3-1/2" 316 SS NIPPLE (316-105)
- LEGEND VALVE 1/8" x 3" 316 SS NIPPLE (316-004)
- LEGEND VALVE 4" X 8" 304 SS NIPPLE (304-232)
- LEGEND VALVE 3/4" x 3-1/2" 316 SS NIPPLE (316-085)
- SMITH-COOPER SW Insert, 3M, 304/L, 3/4X1/4" (4307004516)
- Legend Valve Stainless Steel Pipe Fittings