Shop All Black Pipes
Legend Valve
1" X 6" BLACK NIPPLE
Mfr # 355-110E
Zoro # G1774004
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 6"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-110E
- Zoro # G1774004
- UPC # 662545133256
- Country of Origin China
- Category Black Pipes
Dimensions
Size | 1" x 6" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 6" Schedule 40 Black Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress cap, 1" (77722)
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling (2UA23)
- RHEEM Drain Valve (SP12112S)
- BK RESOURCES 24.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-1821-14)
- LEGEND VALVE 3" X 8" BLACK NIPPLE (355-212E)
- LEGEND VALVE 1/8" X 3-1/2" BLACK NIPPLE (355-005)
- LEGEND VALVE 3/4" BLACK NIPPLE RUN (355-257)
- LEGEND VALVE 1/8" X 4" BLACK NIPPLE (355-006)
- LEGEND VALVE 1/2" X 24" BLACK NIPPLE (355-261)
- LEGEND VALVE 1-1/4" X 9" BLACK NIPPLE (355-133)
- ANVIL 1/2X11/2 Xh Blk Stl CW Nipple (0330514209)
- Legend Valve Pipes