Shop All Bronze Pipe Fittings
Legend Valve
1 x 5/8"T-4110NL FL x XS COUP
Mfr # 313-606NL
Zoro # G1772610
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1" X 5/8"
- Connection Type Flare x Extra Strong
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-606NL
- Zoro # G1772610
- UPC # 662545107172
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" X 5/8" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Flare x Extra Strong |
Description
1" x 5/8" T-4110NL No Lead Bronze Lead Connection Flare x Extra Strong Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K RDC COUPL GLV 2""X3/4"" (511-384BG)
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMS202)
- ZORO SELECT Flexible J-Trap, 1-1/4" Inside dia. (86061)
- SMITH-COOPER Hex Bushing, 3/8x1/8", 125, Brz Nl (4385002830)
- LEGEND VALVE 3/4" BRONZE INSERT TEE (312-104)
- LEGEND VALVE 3/4"X 1/4" NO LEAD RED ELBOW (310-306NL)
- LEGEND VALVE 1-1/2"X 1" NO LEAD RED ELBOW (310-317NL)
- LEGEND VALVE 1" 45 CHROME ELBOW (310-025CP)
- LEGEND VALVE 3/4 BARB x 1 MIP NL HYDRANT EL (312-063NL)
- LEGEND VALVE 1-1/4 T4351 NO LEAD COMPXCOMP (313-156NL)
- LEGEND VALVE 3/8" X 1/4" CHROME HEX BUSHING (310-472CP)
- Legend Valve Fittings