Shop All Galvanized Pipes
Legend Valve
1" X 5" GALVANIZED NIPPLE
Mfr # 356-108E
Zoro # G1772279
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 5"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-108E
- Zoro # G1772279
- UPC # 662545135229
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 5" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 5" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49015)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3175 53 08)
- CHICAGO FAUCET Inside Sill Fitting (293-369COLDCP)
- ACORN CONTROLS Safti-Trol Plug Button with Hole (2418-001-199)
- LEGEND VALVE 1" X 18" GALVANIZED NIPPLE (356-280)
- LEGEND VALVE 1-1/2" X 3-1/2" GALV NIPPLE (356-145E)
- LEGEND VALVE 1-1/4" X 36" GALVANIZED NIPPLE (356-293)
- LEGEND VALVE 1/8" X 3-1/2" GALV. NIPPLE (356-005E)
- LEGEND VALVE 3" X 12" GALVANIZED NIPPLE (356-216)
- LEGEND VALVE 2-1/2" X 10" GALVANIZED NIPPLE (356-194)
- ACE TRADING - NIPPLE NIPPLE GALV 1.5""X5.5"" (567-055AH)
- Legend Valve Galvanized Pipes