Shop All Galvanized Pipes
Legend Valve
1" X 5-1/2" GALVANIZED NIPPLE
Mfr # 356-109E
Zoro # G1777066
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 5-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-109E
- Zoro # G1777066
- UPC # 662545135236
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 5-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 5-1/2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Ring Hanger, 1/2 In, Malleable Iron (22FP57)
- ARMACELL 7/8" Id X 3/8" Armaflex Pipe Insul. 270/Ctn (APT07838)
- ZORO SELECT 2" FNPT Galvanized Tee (1LBN4)
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose (G200CM240)
- LEGEND VALVE 1/4" x CLOSE GALV. NIPPLE (356-020)
- LEGEND VALVE 1" X 4" GALVANIZED NIPPLE (356-106E)
- LEGEND VALVE 1-1/2" X 3-1/2" GALV NIPPLE (356-145E)
- LEGEND VALVE 1/8" x 1-1/2" GALV. NIPPLE (356-001)
- LEGEND VALVE 1-1/2" X 4" GALVANIZED NIPPLE (356-146E)
- LEGEND VALVE 1/2" X 12" GALVANIZED NIPPLE (356-076)
- LEGEND VALVE 3" x 5" GALVANIZED NIPPLE (356-208E)
- Legend Valve Pipes