Shop All Black Pipes
Legend Valve
1" X 48" BLACK NIPPLE
Mfr # 355-284
Zoro # G1765945
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 48"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-284
- Zoro # G1765945
- UPC # 662545037660
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 1" x 48" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 48" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF2RF2FSSRGSL-300)
- DURAPRO 1-1/2 in. x 20in.Waste Arm (902245)
- CHICAGO FAUCET Manual 4" Mount, Sink Faucet, Chrome plated (891-XKABCP)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, Poly (PE01150)
- LEGEND VALVE 3/8" X 2" BLACK NIPPLE (355-042)
- LEGEND VALVE 1/4" x CLOSE BLACK NIPPLE (355-020E)
- LEGEND VALVE 2" X 48" BLACK NIPPLE (355-314)
- LEGEND VALVE 1-1/4" BLACK NIPPLE RUN (355-259)
- LEGEND VALVE 3/4" X 12" BLACK NIPPLE (355-096E)
- LEGEND VALVE 1/2" X 6" BLACK NIPPLE (355-070)
- BECK Carbon Weld Nipple (0330509803)
- Legend Valve Black Pipes