Shop All Galvanized Pipes
Legend Valve
1" X 4" GALVANIZED NIPPLE
Mfr # 356-106E
Zoro # G1780408
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-106E
- Zoro # G1780408
- UPC # 662545135205
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 4" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 4" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 x 8 Mx F TM-550 MULTI-TURN (108-029)
- PARKER 1/8" A-LOK x MNPT SS Male Straight Connector (2MSC2N-316)
- SMITH-COOPER 3/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385011610)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-H-110-120V)
- LEGEND VALVE 3/8" X 6" GALVANIZED NIPPLE (356-050E)
- LEGEND VALVE 1/4" X 3" GALVANIZED NIPPLE (356-024)
- LEGEND VALVE 1-1/2" X 24" GALVANIZED NIPPLE (356-301)
- LEGEND VALVE 2" X 5-1/2" GALVANIZED NIPPLE (356-169)
- LEGEND VALVE 1-1/2" X 18" GALVANIZED NIPPLE (356-300)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- LEGEND VALVE 1/2" x CLOSE GALVANIZED NIPPLE (356-060E)
- Legend Valve Pipes