Shop All Galvanized Pipes
Legend Valve
1" X 4" GALVANIZED NIPPLE
Mfr # 356-106
Zoro # G1779190
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 4"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-106
- Zoro # G1779190
- UPC # 662545034782
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 4" |
Details
Connection Type | MNPT x MPNT |
Description
1" x 4" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9000056045 Kit 24" Thermocouple (9000056045)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1/2 in Pipe Size (412005)
- LEGEND VALVE 2 T-303 OSY CAST IRON GATE VLV (116-121)
- APOLLO VALVES 2-1/2" FNPT Bronze Ball Valve Inline (82LF10901)
- LEGEND VALVE 1-1/2" x 5-1/2" GALV NIPPLE (356-149)
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164E)
- LEGEND VALVE 2" X 2-1/2" GALVANIZED NIPPLE (356-163E)
- LEGEND VALVE 1/8" X 3-1/2" GALV. NIPPLE (356-005)
- LEGEND VALVE 2" X 10" GALVANIZED NIPPLE (356-174)
- LEGEND VALVE 1/2" x 60" GALVANIZED NIPPLE (356-265)
- LEGEND VALVE 3/4" X 18" GALVANIZED NIPPLE (356-270)
- Legend Valve Pipes