Shop All Brass Pipes
Legend Valve
1" X 4" BRASS NIPPLE
Mfr # 311-106
Zoro # G1781634
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 1" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-106
- Zoro # G1781634
- UPC # 662545015279
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1" x 4" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1" x 4" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (75-105-41)
- BOBRICK Welded-Frame Mirror (290 1830)
- SLOAN Flush Valve Accessory H541Asd Rep Kit F/ I In H500,600 3/4 700 (3308853)
- AEROFLEX 1-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (316-AC17812)
- LEGEND VALVE 2" X 12" BRASS NIPPLE (311-176)
- LEGEND VALVE 3/4" X CLOSE BRASS NIPPLE (311-080)
- LEGEND VALVE 3/8" X 4-1/2 BRASS NIPPLE (311-047)
- LEGEND VALVE 1/2" X 2 CHROME NIPPLE NL (311-062CNL)
- LEGEND VALVE 1-1/2" X 12" BRASS NIPPLE (311-156)
- LEGEND VALVE 1" X CLOSE BRASS NIPPLE (311-100)
- ONLINEMETALS 0.75" x 1" Brass Rectangle Bar 360-H02 Extruded (1498)
- Legend Valve Brass Pipes