Shop All Stainless Steel Pipe Fittings
Legend Valve
1" X 4" 304 SS NIPPLE
Mfr # 304-106
Zoro # G1061115
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" X 4"
- Standards ASTM A312, Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 304-106
- Zoro # G1061115
- UPC # 662545103488
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" X 4" |
Details
Standards | ASTM A312, Schedule 40 |
Description
1" x 4" .304 Stainless Steel Pipe Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Fntn, Fltrd (HTHBWF-HRFSEBP-I)
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27959)
- B & K STZ Industries 1 in. FIP each X 3/4 in. D FIP Black Malleable Iron Coupling (310UPRC-134)
- ROOTO 1 Gal. Professional Drain Opener (1084)
- LEGEND VALVE 1/4" x 1-1/2" 304 SS NIPPLE (304-021)
- LEGEND VALVE 4" SS316 HEX PLUG (416-241)
- LEGEND VALVE 2" X 1/2" SS316 HEX BUSHING (416-498)
- LEGEND VALVE 1" x 3-1/2" 316 SS NIPPLE (316-105)
- LEGEND VALVE 3/4" SS316 HALF COUPLING (416-284)
- LEGEND VALVE 1-1/4" SS MALE ADAPTER (312-006SS)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", BSPT (ZUSA-PF-7572)
- Legend Valve Stainless Steel Pipe Fittings