Shop All Galvanized Pipes
Legend Valve
1" X 4-1/2" GALVANIZED NIPPLE
Mfr # 356-107E
Zoro # G1773444
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 4-1/2"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 356-107E
- Zoro # G1773444
- UPC # 662545135212
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 4-1/2" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 4-1/2" Schedule 40 Galvanized ESeries Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, 150 psi, SS, 6 (T4BNK08)
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX3277)
- SANITUBE Type A 14Vb Stub End T316L, 4 (14VB6-400)
- AMERICAN STANDARD American Standard, Toilet Tank Cover (735171-400.020)
- LEGEND VALVE 2" X 3" GALVANIZED NIPPLE (356-164E)
- LEGEND VALVE 3/8" X 2" GALVANIZED NIPPLE (356-042)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068)
- LEGEND VALVE 1" X 7" GALVANIZED NIPPLE (356-111E)
- LEGEND VALVE 3/4" X 30" GALVANIZED NIPPLE (356-272)
- LEGEND VALVE 3/8" X 8" GALVANIZED NIPPLE (356-052E)
- LEGEND VALVE 1-1/4" GALVANIZED NIPPLE RUN (356-259)
- Legend Valve Pipes