Shop All Brass Pipes
Legend Valve
1" X 4-1/2" CHROME NIPPLE
Mfr # 311-107CP
Zoro # G1110438
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1
- Size 1" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 311-107CP
- Zoro # G1110438
- UPC # 662545020372
- Country of Origin Taiwan, Province of China
- Category Brass Pipes
Dimensions
Size | 1" x 4-1/2" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B456, ASTM B1.20.1 |
Description
1" x 4-1/2" Chrome Plated Brass Pipe Nipple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Freezing Spray Kit, 304mL Capacity (1500003034)
- NANTUCKET SINKS 25In. Small Rectangle Single Bowl Self Rimming Stainless Steel Drop In Kitchen Sink, 18 ga. (NS2522-8)
- K&S PRECISION METALS Straight Copper Tubing, 5/32 in Outside Dia, 6 ft Length, Type K (9509-6)
- PARKER 1/2" x 3/8" A-LOK 316 SS Reducing Union (8RU6-316)
- LEGEND VALVE 1/2" X 4-1/2" BRASS NIPPLE (311-067)
- LEGEND VALVE 1" X 5" CHROME NIPPLE (311-108CP)
- LEGEND VALVE 1/2" X 10" CHROME NIPPLE NL (311-074CNL)
- LEGEND VALVE 3/8" X 1-1/2" CHROME NIPPLE NL (311-041CNL)
- LEGEND VALVE 1/4" X 5" BRASS NIPPLE (311-028)
- LEGEND VALVE 2" X 2-1/2" BRASS NIPPLE (311-163)
- LEGEND VALVE 1/4" X 6" BRASS NIPPLE (311-030)
- Legend Valve Brass Pipes