Shop All Brass Pipes
Legend Valve
1" X 4-1/2" BRASS NIPPLE
Mfr # 311-107
Zoro # G1782228
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1
- Size 1" x 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 311-107
- Zoro # G1782228
- UPC # 662545015286
- Country of Origin United States
- Category Brass Pipes
Dimensions
Size | 1" x 4-1/2" |
Details
Standards | Schedule 40, ASTM B43, ASTM B687, ASTM B1.20.1 |
Description
1" x 4-1/2" No Lead Red Brass Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304, 3/8 x .020 WA, 8 ft. (36136-8)
- ZORO SELECT 3/4" FNPT 316 SS 90 Degree Elbow (2TY90)
- RIOBEL Hand Shower Rail (5055C-WS)
- THRIFCO PLUMBING Mixet Volume Control Knob Handle, Smoke Acrylic, Replaces Danco (4402567)
- LEGEND VALVE 1/2" X 2-1/2" BRASS NIPPLE (311-063)
- LEGEND VALVE 1" X 4" BRASS NIPPLE (311-106)
- LEGEND VALVE 3/4" X 8" BRASS NIPPLE (311-092)
- LEGEND VALVE 1-1/4" X 7" BRASS NIPPLE (311-131)
- LEGEND VALVE 1" X 3-1/2" CHROME NIPPLE (311-105CP)
- LEGEND VALVE 1/4" X 3-1/2" BRASS NIPPLE (311-025)
- JONES STEPHENS Red Brass Pipe Nipple, No Lead, 2"x CLOSE (N29000)
- Legend Valve Brass Pipes