Shop All Bronze Pipe Fittings
Legend Valve
1" X 3/8" NO LEAD RED TEE
Mfr # 310-423NL
Zoro # G1779988
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded
- Pipe Fitting Material Cast Bronze
- Fitting Connection Type FNPT x FNPT x FNPT
- Standards Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1
- Size 1" x 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 310-423NL
- Zoro # G1779988
- UPC # 662545090153
- Country of Origin China
- Category Bronze Pipe Fittings
Dimensions
Size | 1" x 3/8" |
Details
Item | Reducing Tee |
Type | Threaded |
Pipe Fitting Material | Cast Bronze |
Fitting Connection Type | FNPT x FNPT x FNPT |
Standards | Class 125, 125 PSI, ASTM B584, ASTM B16.15, ASTM B1.20.1 |
Description
1" x 3/8" Threaded No Lead Cast Bronze Reducing Tee, FNPT x FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBCO Rubber Parts Kit, 3/4 to 1 In (905111)
- MODINE 5H73035 Prop Fan Timer (5H73035)
- TYGON Tubing, Clear, 5/16 In. Inside Dia, 50 ft. (ACF00023)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- LEGEND VALVE 2-1/2" BRONZE UNION NO LEAD (310-149NL)
- LEGEND VALVE 1-1/4 BRZ MALE ADAPTER NL (312-006NL)
- LEGEND VALVE 3/4" CHROME UNION (310-144CP)
- LEGEND VALVE 1" CHROME COUPLING (310-085CP)
- LEGEND VALVE 3/8" 90 CHROME ELBOW (310-002CP)
- LEGEND VALVE 3/4" T-5300 NL PAK X PAK CURB (314-214NL)
- SMITH-COOPER Square Plug, Solid, 1/8", 125, Brz Nl (4385007610)
- Legend Valve Bronze Pipe Fittings