Shop All Galvanized Pipe Fittings
Legend Valve
1" X 3/8" GALV. RED COUPLING
Mfr # 352-531C
Zoro # G1100656
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Connection Type FNPT x FNPT
- Size 1 x 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 352-531C
- Zoro # G1100656
- UPC # 662545065076
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Size | 1 x 3/8 |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x FNPT |
Description
1" x 3/8" China Galvanized Reducing Coupling FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial Other: Cam Thermostatic Mixing Valve (R3070-MIXLF)
- SLOAN Friction Ring F3 Friction Ring Sj 1-1/4 (48 Pack) (5306057)
- BANJO T-Bolt Flange Clamp, For Pipe Size 3 (FC300TB)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-E)
- LEGEND VALVE 2" GALVANIZED CROSS (352-378C)
- LEGEND VALVE 1" GALVANIZED CROSS (352-375)
- LEGEND VALVE 1 " X 1/2 " GALV. HEX BUSHING (352-612C)
- LEGEND VALVE 3/4" GALVANIZED CROSS (352-374C)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447C)
- LEGEND VALVE 3" GALVANIZED INSERT ADAPTER (312-310)
- ANVIL 2" FNPT Galvanized Tee (0311030803)
- Legend Valve Fittings