Shop All Black Pipe Fittings
Legend Valve
1" X 3/8" BLACK HEX BUSHING
Mfr # 350-611C
Zoro # G1772120
original price:
$3.98
14% off
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150
- Size 1" x 3/8"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 350-611C
- Zoro # G1772120
- UPC # 662545062563
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Size | 1" x 3/8" |
Details
Standards | Class 150 |
Connection Type | FNPT x MNPT |
Description
1" x 3/8" China Black Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Sink Mat Gray10.75X12.25 (60063)
- SPEAKMAN SPK-57646US 1/4" OD x 1/4" OD x 10' Stainless Steel Ice Maker Connector (SPK-57646US)
- ANVIL 66 3/4 GAL WLD BM ATTCH W/BOLT (0500300439)
- ELKAY Lstrtn, SS, Offst 2 Bwl Undrmnt Snk Kit, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120RDBG)
- LEGEND VALVE 3/4" X 1/4" BLACK RED. ELBOW (350-107C)
- LEGEND VALVE 1 X 3/4 BLACK RED. COUPLING (350-533C)
- LEGEND VALVE 1/8" BLACK MERCHANT COUPLING (350-700)
- LEGEND VALVE 2" BLACK TEE (350-158C)
- LEGEND VALVE BLACK ASSORTMENT 1/2" 25 PCS (355-240E)
- LEGEND VALVE 2" X 1" BLACK RED. COUPLING (350-546)
- PROPLUS 1-1/4 Black Malleable 90-Degree Street Elbow (45038)
- Legend Valve Black Pipe Fittings