Shop All Bronze Pipe Fittings
Legend Valve
1" X 3/4"M HYDRANT TEES NL
Mfr # 312-095NL
Zoro # G1771755
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1" X 3/4"
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 312-095NL
- Zoro # G1771755
- UPC # 662545091655
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" X 3/4" |
Details
Standards | 125 CWP |
Connection Type | Insert x MNPT |
Description
1" x 3/4" No Lead Bronze Male Reducing Hydrant Insert x MNPT Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB2)
- ZORO SELECT Tubing, 2.87 in. ID, 3 in. OD, Aluminum (4NTH3)
- KOHLER Verdera Framed 20 X 40 Capsule Mc (35574-BGL)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (200-AL8E35ABCP)
- LEGEND VALVE 1-1/4 T5200NL FL x FL CURB STO (314-106NL)
- LEGEND VALVE 1/2"X3/8" CHROME RED. COUPLING (310-365CP)
- LEGEND VALVE 3/4" BRONZE FEMALE ADAPTER (312-044)
- LEGEND VALVE 1-1/2" BRONZE UNION NO LEAD (310-147NL)
- LEGEND VALVE 1-1/4" 90 BRONZE ELBOW NO LEAD (310-006NL)
- LEGEND VALVE 3/4" BRONZE INSERT COUPLING (312-164)
- LEGEND VALVE 1-1/2" BRONZE FLARE NUT (313-507)
- Legend Valve Bronze Pipe Fittings