Shop All Press-Fit Tube Fittings
Legend Valve
1" x 3/4" x 3/4" PRESS RED TEE
Mfr # 450-206P
Zoro # G1070775
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1" X 3/4" X 3/4"
- Connection Type Press x Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-206P
- Zoro # G1070775
- UPC # 662545120805
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1" X 3/4" X 3/4" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press x Press |
Description
1" x 3/4" x 3/4" Press Reducing Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Holborn 8 1/4" Wall Mounted Tub Spout Only In Polished Chrome (U.3330APC)
- LEGEND VALVE 6" T-550 RETRO CARTRIDGE (108-906AR)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-15-PC)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Check Valve (509 1)
- LEGEND VALVE 2" PRESS REPAIR COUPLING (450-588P)
- LEGEND VALVE 3x2 PRESS RED COUPLING (450-554P)
- LEGEND VALVE 3" PRESS MALE ADAPTER (450-760P)
- LEGEND VALVE 1/2" PRESS FEMALE ADAPTER (450-703P)
- LEGEND VALVE 3/4" PRESS COUPLING w/ STOP (450-504P)
- LEGEND VALVE 1/2" 90 ELBOW PRESS x MNPT (450-141P)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 2" (22228)
- Legend Valve Tube Fittings