Shop All PEX Fittings
Legend Valve
1" X 3/4" X 1" PLASTIC PEX TEE
Mfr # 461-215
Zoro # G1085728
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 2159, NSF / ANSI 14, U.P. Code,
- Connection Type PEX x PEX x PEX
- Size 1" x 3/4" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 461-215
- Zoro # G1085728
- UPC # 662545080505
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" x 3/4" x 1" |
Details
Standards | ASTM F 2159, NSF / ANSI 14, U.P. Code, |
Connection Type | PEX x PEX x PEX |
Description
1" x 3/4" x 1" PEX x PEX x PEX Reducing Tee Plastic Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 160 (82606)
- ZORO SELECT 1-1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG08)
- PROSOURCE Flex Donut 3X3 (33U-305)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR1)
- LEGEND VALVE 1-1/4x1-1/4x1/2 NL TEE-F1960 (462-222NL)
- LEGEND VALVE 2" PEX x 2" FPT ADAPTER (460-718NL)
- LEGEND VALVE 1-1/2" NL PEX COUPLNG - F1960 (462-507NL)
- LEGEND VALVE 3/4" PLASTIC PEX PLUG (461-404)
- LEGEND VALVE 1-1/4" PEX X 1-1/4" SWT ADAPT (460-626NL)
- LEGEND VALVE 3/8" NL 1960x1/2" MPT ADAPTER (462-751NL)
- PEXLOCK PEXLOCK PLUG 1"" W/CLAMP (30768)
- Legend Valve PEX Fittings