Shop All Bronze Pipe Fittings
Legend Valve
1 x 3/4 T4432NL COMP x M 1/4 B
Mfr # 313-350NL
Zoro # G1789550
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1" X 3/4"
- Connection Type Compression x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-350NL
- Zoro # G1789550
- UPC # 662545106908
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" X 3/4" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Compression x MNPT |
Description
1" x 3/4" T-4432NL No Lead Bronze Ring Compression x MNPT 1/4 Bend
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- JOHN GUEST Barbed Plug, 1/4 in Tube Size, Acetal, Red, 10 PK (PM0806R-PK10)
- LEGRIS Push-to-Connect Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- LEGEND VALVE 1-1/2" X 2-1/2" BRASS NIPPLE (311-143)
- LEGEND VALVE 1/4" BRONZE TEE NO LEAD (310-101NL)
- LEGEND VALVE 3/4"X 1/2" NO LEAD RED ELBOW (310-308NL)
- LEGEND VALVE 3" BRONZE TEE NO LEAD (310-110NL)
- LEGEND VALVE 1/2" NO LEAD BRONZE CROSS (310-203NL)
- LEGEND VALVE 4" IPS NO LEAD COMPANION FLGE (310-251NL)
- LEGEND VALVE 1-1/4" x 1" BRZ HYDRANT TEE NL (312-087NL)
- LEGEND VALVE 1-1/2" BRZ INSERT COUPLING NL (312-167NL)
- Legend Valve Bronze Pipe Fittings