Shop All Stainless Steel Pipe Fittings
Legend Valve
1" X 3/4" SS316 HEX BUSHING
Mfr # 416-484
Zoro # G1072857
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1" x 3/4"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-484
- Zoro # G1072857
- UPC # 662545101101
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" x 3/4" |
Details
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1" x 3/4" .316 Stainless Steel Hex Bushing, FNPT x MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 2-5/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS25812)
- BESTCARE Faucet Nozzle (2998-111-000)
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222484)
- MUNRO 2 in. PVC & Stainless Steel Ball Valve (BV200)
- LEGEND VALVE 4" x CLOSE 316 SS NIPPLE (316-220)
- LEGEND VALVE 1" X 4" 304 SS NIPPLE (304-106)
- LEGEND VALVE 2" X 3" 304 SS NIPPLE (304-164)
- LEGEND VALVE 2" SS304 UNION (404-148)
- LEGEND VALVE 1/4" SS304 COUPLING (404-081)
- LEGEND VALVE 1" SS HYDRANT ELBOW (312-055SS)
- ZORO SELECT Elbow, 45 deg, 3/8", 150,316, Thrd Heavy (4381034620)
- Legend Valve Stainless Steel Pipe Fittings