Shop All Stainless Steel Pipe Fittings
Legend Valve
1" x 3/4"" SS HYDRANT TEES
Mfr # 312-095SS
Zoro # G1774990
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP, Naturally Lead Free
- Connection Type Insert x MNPT
- Size 1" X 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 312-095SS
- Zoro # G1774990
- UPC # 662545112213
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" X 3/4" |
Details
Standards | 125 CWP, Naturally Lead Free |
Connection Type | Insert x MNPT |
Description
1" x 3/4" .304 Stainless Steel Hydrant Insert x MNPT Tee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/8" Hose Barb Inline Coupling (PMCD170212)
- BRADLEY SMOKER Latch Kit, Inswing , One Ear Door (HDWP-AD3IH)
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 6 in x 6 in x 4 in Pipe Size (801-532)
- SPEARS Gate Valve, 2 In., FNPT, PVC (2011-020)
- LEGEND VALVE 5 PORT SS MANIFOLD /W PURGE (8330P-10-5)
- LEGEND VALVE 3/8" SS316 HEX PLUG (416-232)
- LEGEND VALVE 4" x CLOSE 316 SS NIPPLE (316-220)
- LEGEND VALVE 1" SS304 TEE (404-105)
- LEGEND VALVE 1" x 4" 316 SS NIPPLE (316-106)
- LEGEND VALVE 5/16" PEX CONNECTOR-PR (830-140)
- KINGDOM 1/2 304 Stainless Steel 45 Degree Elbow, FNPT (K402-08)
- Legend Valve Stainless Steel Pipe Fittings