Shop All Stainless Steel Pipe Fittings
Legend Valve
1" x 3/4" SS HYDRANT ELBOW
Mfr # 312-064SS
Zoro # G1786516
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" X 3/4"
- Standards 125 CWP, Naturally Lead Free
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-064SS
- Zoro # G1786516
- UPC # 662545112138
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" X 3/4" |
Details
Standards | 125 CWP, Naturally Lead Free |
Connection Type | Insert x MNPT |
Description
1" x 3/4" .304 Stainless Steel Reducing Hydrant Insert x MNPT Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pipe Cutter, Plastic, 7-1/4 In. L, Ratchet (94 10 185)
- VALTERRA Gate Valve, Class 125, 6 In., Slip (6601)
- CHICAGO FAUCET Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (930-K2E29-317XKCP)
- JONES STEPHENS Galvanized Tee, 3/4 In (G4600100)
- LEGEND VALVE 2" SS304 HEX PLUG (404-238)
- LEGEND VALVE 1-1/2 " SS304 TEE (404-107)
- LEGEND VALVE 2-1/2" X 4-1/2" 304 SS NIPPLE (304-187)
- LEGEND VALVE 7 PORT SS MANIFOLD /W PURGE (8330P-10-7)
- LEGEND VALVE 1" X 8" 304 SS NIPPLE (304-112)
- LEGEND VALVE 1" x 4" 316 SS NIPPLE (316-106)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1/4" FNPT (ZUSA-PF-86)
- Legend Valve Fittings