Shop All Bronze Pipe Fittings
Legend Valve
1" X 3/4" M BRZ MALE ADPTER NL
Mfr # 312-014NL
Zoro # G1789307
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP
- Size 1" X 3/4"
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 312-014NL
- Zoro # G1789307
- UPC # 662545091457
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" X 3/4" |
Details
Standards | 125 CWP |
Connection Type | Insert x MNPT |
Description
1" x 3/4" No Lead Bronze Insert x MNPT Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/4" Pipe Size (1VEV7)
- INTERSTATE PNEUMATICS Brass Female Coupling Adapter 1/4 Inch X 1/2 Inch NPT Female (FPC480)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (DGT15812S)
- WEATHERHEAD Needle Valve, Angled, Brass, 1/4 x 5/16 In. (6703)
- LEGEND VALVE 1" T-5400NL COMP CURB STOP (314-155NL)
- LEGEND VALVE 1" BRONZE INSERT TEE (312-105)
- LEGEND VALVE 3/4" T-5300 NL PAK X PAK CURB (314-214NL)
- LEGEND VALVE 3/4" NO LEAD BRONZE CROSS (310-204NL)
- LEGEND VALVE 1-1/4" BRZ INSERT TEE NL (312-106NL)
- LEGEND VALVE 1" T4100NL FL x MIP COUPLING (313-005NL)
- LEGEND VALVE 1-1/4 T4350 NO LEAD COMP X MIP (313-146NL)
- Legend Valve Bronze Pipe Fittings