Shop All Galvanized Pipe Fittings
Legend Valve
1 " X 3/4 " GALV. HEX BUSHING
Mfr # 352-613
Zoro # G1101800
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Class 150, ANSI/NSF 61
- Size 1" x 3/4"
- Connection Type FNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 352-613
- Zoro # G1101800
- UPC # 662545028248
- Country of Origin Thailand
- Category Galvanized Pipe Fittings
Dimensions
Size | 1" x 3/4" |
Details
Standards | Class 150, ANSI/NSF 61 |
Connection Type | FNPT x MNPT |
Description
1" x 3/4" SA Galvanized Hex Bushing FNPT/MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Lustertone Iconix 18Ga Ss 18.5X18.5X9 Single Undermt Sink (ELUH1616T)
- VIEGA Transition coupling (95475)
- THRIFCO PLUMBING 1/8 Galvanized Plug (9218089)
- ZORO SELECT Cam and Groove Adapter, Male, Type A, 3 in Coupler Size, 3 in Hose Fitting Size (3LX42)
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463)
- LEGEND VALVE 3" GALVANIZED CAP (352-490C)
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- LEGEND VALVE 3/4" GALV. FLOOR FLANGE (352-464C)
- LEGEND VALVE 1/4" GALV. 45 STREET ELBOW (352-061)
- LEGEND VALVE 1/2" GALVANIZED TEE (352-153C)
- HOMECARE PRODUCTS 8700124400 2 in. Malleable Iron Pipe Fitting Galvanized 90 Degree Elbow (HO834471)
- Legend Valve Fittings