Shop All PEX Fittings
Legend Valve
1" x 3/4" F1960 PPSU PEX TEE
Mfr # 461-936
Zoro # G1099999
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX
- Standards ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code,
- Size 1" x 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 461-936
- Zoro # G1099999
- UPC # 662545127026
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" x 1" x 3/4" |
Details
Connection Type | PEX |
Standards | ASTM F 1960, CSA B137.5, NSF / ANSI 14, U.P. Code, |
Description
1" x 1" x 3/4" PPSU F 1960 PEX Reducing Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rite-Temp Valve With Diverter (11748-K-NA)
- BECK 1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016006)
- DURA FAUCET RV HAND HELD SHOWER WAND - BISQUE PARCHMENT (DF-SA135-BQ)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Bulkhead Union-8mm Tube OD (ZUSA-PTC-PBT-1006)
- LEGEND VALVE 3/4" PLASTIC PEX ELBOW (461-004)
- LEGEND VALVE 3/4" NL PEX COUPLNG - F1960 (462-504NL)
- LEGEND VALVE 1/2" PEX X 3/4" MALE ELBOW (460-107NL)
- LEGEND VALVE 3/4" PLASTIC PEX PLUG (461-404)
- LEGEND VALVE 1" PLASTIC PEX PLUG (461-405)
- LEGEND VALVE 3/4" PEX X 3/4" MALE ELBOW (460-110NL)
- LEGEND VALVE 1-1/2" X 1-1/2" X 1" PEX TEE (460-230NL)
- Legend Valve Fittings