Shop All Bronze Pipe Fittings
Legend Valve
1" X 3/4" BZE HYDRANT ELBOWS
Mfr # 312-064
Zoro # G1778798
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 3/4"
- Standards 125 CWP
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-064
- Zoro # G1778798
- UPC # 662545016283
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" x 3/4" |
Details
Standards | 125 CWP |
Connection Type | Insert x MNPT |
Description
1" x 3/4" Cast Bronze Reducing Hydrant Insert x MNPT Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x FNPT x FNPT, 1/2" Pipe Size (8-8-8 FT-B)
- B & K Bush Hex Gal 2-1/2 X 2 (511-998BC)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1000)
- FROST PRODUCTS LTD Frost Single Robe Hook - Stainless - 1138 (1138)
- LEGEND VALVE 1-1/2" BRONZE COUPLING NO LEAD (310-087NL)
- LEGEND VALVE 3/4 T-4450NL COMPXCOMPXM TEE (313-424NL)
- LEGEND VALVE 1-1/2" BRZ INSERT COUPLING NL (312-167NL)
- LEGEND VALVE 1/2" 90 BRNZE ST ELBOW NO LEAD (310-043NL)
- LEGEND VALVE 1-1/4 T4100NL FL x MIP CPLG (313-006NL)
- LEGEND VALVE 2" BRONZE MALE ADAPTER (312-008)
- LEGEND VALVE 3/4 T4410NL PAK x MIP 1/4 BEND (313-324NL)
- Legend Valve Bronze Pipe Fittings