Shop All Black Pipes
Legend Valve
1" X 30" BLACK NIPPLE
Mfr # 355-282
Zoro # G1764019
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Schedule 40
- Size 1" x 30"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-282
- Zoro # G1764019
- UPC # 662545037646
- Country of Origin Viet Nam
- Category Black Pipes
Dimensions
Size | 1" x 30" |
Details
Standards | Schedule 40 |
Connection Type | MNPT x MPNT |
Description
1" x 30" Schedule 40 Black Cut Pipe
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-208-277V)
- PARKER Hex Bushing, Brass, 1/4 x 3/4 in, NPT (209P-12-4)
- GOODMAN 10728332 Limit (10728332)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-14829)
- LEGEND VALVE 2-1/2" X 4" BLACK NIPPLE (355-186E)
- LEGEND VALVE 1-1/4" BLACK NIPPLE RUN (355-259E)
- LEGEND VALVE 1-1/2" BLACK NIPPLE RUN (355-268)
- LEGEND VALVE 3/8" X 12" BLACK NIPPLE (355-056E)
- LEGEND VALVE 1-1/4" X 2" BLACK NIPPLE (355-122E)
- LEGEND VALVE 1/2" x 7" BLACK NIPPLE (355-071)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPL06WD)
- Legend Valve Black Pipes