Shop All Galvanized Pipes
Legend Valve
1" X 3" GALVANIZED NIPPLE
Mfr # 356-104
Zoro # G1792265
product price: $2.65
/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 3"
- Connection Type MNPT x MPNT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 356-104
- Zoro # G1792265
- UPC # 662545034768
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Size | 1" x 3" |
Details
Connection Type | MNPT x MPNT |
Description
1" x 3" Schedule 40 Galvanized Nipple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING 3-1/2" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-0350)
- PFISTER Pfister S/A S/H F529-7Anx Ss (950-189S)
- KINGDOM 1/2 Coupling, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K411-08)
- ZORO SELECT 3/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LMA1)
- LEGEND VALVE 2" X 12" GALVANIZED NIPPLE (356-176E)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068E)
- LEGEND VALVE 1-1/2" X 8" GALVANIZED NIPPLE (356-152)
- LEGEND VALVE 1/4" x 4" GALVANIZED NIPPLE (356-026)
- LEGEND VALVE 1" X 2" GALVANIZED NIPPLE (356-102)
- LEGEND VALVE 3/4" X 7" GALVANIZED NIPPLE (356-091E)
- ZORO SELECT 3/4" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P820)
- Legend Valve Pipes